Key Insert, 3mm Double Bit

Item #: 0757991

Cat #: LLKDBM3

UPC: 783510537401

$ 55.07 EA
Company wide:
0 in stock
Key Insert, Double Bit 3mm, Bulletin A54y (inline Instrumentation Enclosure Accessories), Size/dims: , Material/finish: Steel/chrome

Overview

Key Insert, Double Bit 3mm, Bulletin A54y (inline Instrumentation Enclosure Accessories), Size/dims: , Material/finish: Steel/chrome

Lock Inserts can replace the standard slotted quarter-turn latch.

Also known as: 783510537401, LLKDBM3, HOFLLKDBM3

Features & Benefits

  • Key is included

Specifications

Color: Black
Finish: Textured
Weight: 0.140 lb
Color: Black
Weight: 0.140 lb
Finish: Textured