Releasable Cable Tie, 250lb, 35", Black

Item #: 0757953

Cat #: RT250L0X2

UPC: 089306043485

$ 6.80 EA
Company wide:
0 in stock
Documents & Guides
Releasable Cable Tie, Release Tab, 34.7" Long, 250lb Tensile Strength, PA66, Black, 25/pkg

Overview

Releasable Cable Tie, Release Tab, 34.7" Long, 250lb Tensile Strength, PA66, Black, 25/pkg

HellermannTyton heavy-duty releasable cable ties offer a release feature in the head allowing for easy access to wire bundles when changes are necessary. The head design guarantees high tensile strength even after repeated use, as well as a low insertion force. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306043485, RT250L0X2, TYNRT250L0X2

Specifications

Weight Capacity: 250 lbs
Color: Black
Material: Nylon
Length: 34.700 in
Weight Capacity: 250 lbs
Material: Nylon
Color: Black
Length: 34.700 in