KDR 480V 200A 150HP 3 PHASE OPEN OUTPUT LINE REAC

Item #: 0757808

Cat #: KDRI2P

UPC:

$ 1004.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KDRI2P 150HP 480V LOAD

Overview

TCI KDRI2P 150HP 480V LOAD
Also known as: KDRI2P, TCIKDRI2P

Specifications

No Specifications Available