BUSS 6NZ01 FUSE-D01 6A T GL/GG 400V

Item #: 0757702

Cat #: VDG-220-00

UPC:

$ 21.19 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MEN VDG-220-00 I/S B 24V MOV

Overview

MEN VDG-220-00 I/S B 24V MOV
Also known as: VDG-220-00, MENVDG22000

Specifications

No Specifications Available