Window Kit - Deep Hinged, Fits

Item #: 0757685

Cat #: CWHD3136LG

UPC: 783510157395

$ 1033.62 EA
Company wide:
0 in stock
Documents & Guides
Oi Window Kit, Deep, Hinged, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: Fits 310x360mm, Material/finish: Steel/alum

Overview

Oi Window Kit, Deep, Hinged, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: Fits 310x360mm, Material/finish: Steel/alum

Concept deep hinged window kit can be used as an accessory window kit on larger standard nVent HOFFMAN enclosure doors. It provides two-inch space between enclosure front opening and window surface, accommodating switches, lights, meters and other components.

Also known as: 783510157395, CWHD3136LG, HOFCWHD3136LG

Features & Benefits

  • Hinged on the left side and has a single-point slotted latch
  • Optional locking or non-locking wing knob latch is available
  • Aesthetic die-cast aluminum frame
  • 0.188-in. (5-mm) thick, clear polycarbonate window

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Finish: Powder Coated
Weight: 9.400 lb
Color: Light Gray
Finish: Powder Coated
IP/NEMA Rating: IP55
Weight: 9.400 lb