Fluorescent Lamp, Ecologic, T8, 18", 13W, 3500K

Item #: 0757642

Cat #: FO13/735/ECO

UPC: 046135216664

Company wide:
0 in stock
Fluorescent Lamp, Ecologic, T8, 13 Watt, Base: Medium Bi-Pin (G13), Lumens: 830, CRI: 75, Color Temperature: 3500K, Length: 18 inch, Standard Case Qty: 30

Overview

Fluorescent Lamp, Ecologic, T8, 13 Watt, Base: Medium Bi-Pin (G13), Lumens: 830, CRI: 75, Color Temperature: 3500K, Length: 18 inch, Standard Case Qty: 30
Also known as: 046135216664, FO13/735/ECO, SYLFO13735ECO

Specifications

Lumens: 830
Wattage: 13
Color Rendering Index (CRI): 75
Material: Glass
Length: 18 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 830
Color Rendering Index (CRI): 75
Length: 18 in
Light Technology: Fluorescent
Wattage: 13
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)