20W MR16 Halogen Lamp

Item #: 0757633

Cat #: S3515

UPC: 045923035159

Company wide:
0 in stock
Documents & Guides
20 Watt; Halogen; MR16; 2000 Average rated hours; 120 Lumens; GU10 Base; 120 Volt

Overview

20 Watt; Halogen; MR16; 2000 Average rated hours; 120 Lumens; GU10 Base; 120 Volt
Also known as: 045923035159, S3515, SATS3515

Specifications

Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 120
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 120
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Wattage: 20
Lumens: 120
Light Technology: Halogen