6" LED Housing, IC Air-Tite

Item #: 0757423

Cat #: H750ICAT

UPC: 623961872655

$ 11.50 EA
Company wide:
2,474 in stock
Documents & Guides
6 Inch LED Housing, 120/277V, IC Air-Tite, For Use With Halo ML56, RL56, RA56 Series LED Modules

Overview

6 Inch LED Housing, 120/277V, IC Air-Tite, For Use With Halo ML56, RL56, RA56 Series LED Modules

A standard in the industry for both light commercial and residential LED applications, the housing accepts a wide variety of trims allowing for a number of different lighting effects from one basic housing. The H750ICAT housing is for installations where the housing will be in direct contact with insulation and the AIR-TITE design meets restricted air flow requirements. The H750ICAT connector system provides high efficacy code compliance when used with HALO LED modules.

Also known as: 623961872655, H750ICAT, HALH750ICAT, Case of Led new construction can lights, 6" led can light, can light

Specifications

Volts AC: 120, 277
Length: 6 in , 14.500 in
Diameter: 6 in
Light Technology: LED
Volts AC: 120, 277
Diameter: 6 in
Length: 6 in , 14.500 in
Light Technology: LED