Fork Terminal, Locking Type, Nylon Insulated, 22 - 18 AWG, Stud: #6

Item #: 0757414

Cat #: PN18-6FN-C

UPC: 074983808779

$ 1.18 EA
Company wide:
0 in stock
Fork Terminal, Locking Type, Narrow Tongue, Nylon Insulated, 22 - 18 AWG, Stud: #6, 600 Volt, Color: Red, Material: Copper, Package of 100 Each.

Overview

Fork Terminal, Locking Type, Narrow Tongue, Nylon Insulated, 22 - 18 AWG, Stud: #6, 600 Volt, Color: Red, Material: Copper, Package of 100 Each.

Fork design provides for fast and easy installation, without the need to remove fastener Internal barrel serrations assure good wire contact and maximum tensile strength Barrel of terminal internally beveled to provide.

Also known as: 074983808779, PN18-6FN-C, PDTPN186FNC

Specifications

Color: Red
Material: Copper, Nylon
Volts AC: 600
Allowable Gauge Range: 22 - 18
Color: Red
Volts AC: 600
Material: Copper, Nylon
Allowable Gauge Range: 22 - 18