16/3 VNTC, Individual & Overall Shield, 600V

Item #: 0757378

Cat #: L41603

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, 3 Pair, VNTC Tray Cable, Type TC-ER, Individual & Overall Shield, 600V

Overview

16 AWG, 3 Pair, VNTC Tray Cable, Type TC-ER, Individual & Overall Shield, 600V

For use in instrumentation and process control applications where superior protection from electrostatic interference is required. UL listed as Type TC-ER* and approved for installation indoors or outdoors, aerially, in conduits, ducts, cable trays and direct burial in circuits not exceeding 600 volts. May be used in NEC Class 1, Division 2 hazardous locations. *TC-ER rating for 16 & 18 AWG Multiple Pairs

Also known as: L41603, OMNL41603

Specifications

Conductors: 3
Color: Black
Volts AC: 600
Gauge: 16 AWG
Conductors: 3
Volts AC: 600
Color: Black
Gauge: 16 AWG