Disconnect Switch, Non-Fused, 3P, 2-Position, 100A, 690VAC

Item #: 0757370

Cat #: 194E-A100-1753

UPC: 662468621854

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Disconnect, Non-Fused, 100 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount

Overview

Switch, Disconnect, Non-Fused, 100 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount
Also known as: 662468621854, 194E-A100-1753, ALB194EA1001753

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Poles: 3
Amps: 100
Mounting: DIN Rail
Family / Style: 194E
Type: Disconnect Switch, Open
Poles: 3
Mounting: DIN Rail
Volts AC: 690
Amps: 100
Family / Style: 194E