300W Motion Sensor/Light, Black

Item #: 0757293

Cat #: MS34

UPC: 044427351277

$ 29.40 EA
Company wide:
25 in stock
Documents & Guides
110 Degree Motion Sensor/Light, 300W PAR, Black

Overview

110 Degree Motion Sensor/Light, 300W PAR, Black

110° Motion sensor, 300 Watt PAR security floodlight. Turns lights ON automatically when motion is detected and OFF after a pre-selected time delay.

Also known as: 044427351277, MS34, HALMS34

Specifications

Volts AC: 120
Wattage: 150
Color: Black
Mounting: Wall
Volts AC: 120
Color: Black
Wattage: 150
Mounting: Wall