3' 8 Gauge Chain, Brushed Nickel

Item #: 0757250

Cat #: 25-1069

UPC: 045923210693

Company wide:
0 in stock
Documents & Guides
3 Ft.; 8 Gauge Chain; Brushed Nickel Finish; 1-1/2 in.; Link Len; 7/8 in.; Link Wid; 1/8 in.; Thick; 1 yd. Len; 24 yd./Ctn; 35lbs Max

Overview

3 Ft.; 8 Gauge Chain; Brushed Nickel Finish; 1-1/2 in.; Link Len; 7/8 in.; Link Wid; 1/8 in.; Thick; 1 yd. Len; 24 yd./Ctn; 35lbs Max
Also known as: 045923210693, 25-1069, SAT251069

Specifications

Length: 3 ft
Material: Steel
Length: 3 ft
Material: Steel