3
more

Breaker, 100A, 3P, 120/240V, 10 kAIC, Bolt-On, Shunt Trip, 120VAC
Item #: 0757245
Cat #: THQB32100ST1
UPC: 783164034240
$ 634.74 EA
Company wide:
0
in stock
Documents & Guides
100 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Overview
100 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Also known as: 783164034240, THQB32100ST1, ABBTHQB32100ST1
Specifications
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Amps: | 100 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Amps: | 100 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |