
Locking to Straight Blade Adapter, 15A, 125V, 9" Long
Item #: 0757239
Cat #: 90218802
UPC: 029892090210
$ 17.26 EA
Company wide:
44
in stock
Documents & Guides
Locking to Straight Blade Adapter. STW. NEMA L5-20P to 5-15R. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. 9 Inch Length, Yellow
Overview
Locking to Straight Blade Adapter. STW. NEMA L5-20P to 5-15R. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. 9 Inch Length, Yellow
Also known as: 029892090210, 90218802, SWC090218802, twist lock adapter
Specifications
| Type: | Adapter |
| Conductors: | 3 |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Amps: | 15 |
| Length: | 9 in |
| NEMA Configuration: | 5-15R, L5-20P |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| Type: | Adapter |
| Volts AC: | 120 |
| Amps: | 15 |
| NEMA Configuration: | 5-15R, L5-20P |
| Color: | Yellow |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Length: | 9 in |
| Standards: | California Proposition 65 |