RADIANT SWITCH 3W 15A 120/277V BN

Item #: 0757238

Cat #: TM873

UPC: 785007245417

$ 19.70 EA
Company wide:
0 in stock
Decorator Switch3Way 15Amp 120/277V Grounding, Brown

Overview

Decorator Switch3Way 15Amp 120/277V Grounding, Brown
Also known as: 785007245417, TM873, PASTM873

Specifications

Type: 3-Way, Grounding, Combination Switch, Residential Grade, Rocker Switch, Decorator
Color: Brown
Volts AC: 120, 277
Amps: 15
Material: Thermoplastic
Type: 3-Way, Grounding, Combination Switch, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Material: Thermoplastic
Color: Brown
Amps: 15