Weatherproof Wire Conn, 61® Gray/Org, 1,000/Box
Item #: 0757232
Cat #: 30-1361
UPC: 783250756308
$ 0.79 EA
Company wide:
0
in stock
Ideal; Wire Connector; Weatherproof; Conductor Range: 20 - 14 Awg, 2/20 Awg Min,2/14 Awg Max; Number Of Conductors: 1 To 4; Material: Flame-retardant Polypropelene; Color: Gray/orange; Voltage Rating: 600 V; Environmental Conditions: Tough,ul 94v-2 Flame-retardant Shell Rated At 105 Deg C (221 Deg F); Wire Type: Copper; Model Number: 61
Overview
Ideal; Wire Connector; Weatherproof; Conductor Range: 20 - 14 Awg, 2/20 Awg Min,2/14 Awg Max; Number Of Conductors: 1 To 4; Material: Flame-retardant Polypropelene; Color: Gray/orange; Voltage Rating: 600 V; Environmental Conditions: Tough,ul 94v-2 Flame-retardant Shell Rated At 105 Deg C (221 Deg F); Wire Type: Copper; Model Number: 61
Also known as: 783250756308, 30-1361, IDE301361
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |