Sc-f Cover-4x4

Item #: 0757203

Cat #: SCF0404

UPC: 786725312122

Company wide:
0 in stock
Designed For Use As A Junction Box And Pull Box In Commercial And General Industrial Applications. Flush Covers Must Be Ordered Separately For Flush Mount Applications.

Overview

Designed For Use As A Junction Box And Pull Box In Commercial And General Industrial Applications. Flush Covers Must Be Ordered Separately For Flush Mount Applications.

Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

Also known as: 786725312122, SCF0404, WIESCF0404

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Width: 4 in
Height: 4 in
Material: Carbon Steel
Standards: California Proposition 65
Width: 4 in
Material: Carbon Steel
Height: 4 in
Standards: California Proposition 65