Transformer Relay, 2 Circuit, 240/24V

Item #: 0757163

Cat #: 24A06G-1

UPC: 093319005453

$ 601.73 EA
Company wide:
0 in stock
Documents & Guides
Transformer Relay, 2 Circuit, 240/24 Volts, 50 Amps, 6000W

Overview

Transformer Relay, 2 Circuit, 240/24 Volts, 50 Amps, 6000W

These “Level-Temp” controls have been designed to operate with a low-voltage electric heat thermostat to provide a system for controlling electric warm air heaters and electric radiant heating devices such as duct heaters, wall heaters, baseboards, floor and ceiling cable heaters. When required, two or more Level-Temp Silent Operators can be operated by one two-wire low voltage thermostat.

Also known as: 093319005453, 24A06G-1, KNG24A06G1

Specifications

Wattage: 6000
Circuits: 2
Amps: 50
Wattage: 6000
Amps: 50
Circuits: 2