1-1/2" Hole Saw

Item #: 0757109

Cat #: D180024IR

UPC: 885911098540

Company wide:
0 in stock
Documents & Guides
Hole Saw, Impact Ready, Diameter: 1-1/2" (38mm).

Overview

Hole Saw, Impact Ready, Diameter: 1-1/2" (38mm).

Double tooth design strengthens each tooth for longer life and improved durability. Optimized tooth geometry for faster drilling speeds. Impact rated for increased durability. Thick, hardened backing plates prevent thread stripping.

Also known as: 885911098540, D180024IR, DEWD180024IR

Specifications

Diameter: 1 1/2 in, 38 mm
Diameter: 1 1/2 in, 38 mm