Hole Saw, Impact Ready, 1-1/8"

Item #: 0757108

Cat #: D180018IR

UPC: 885911098519

Company wide:
0 in stock
Documents & Guides
Hole Saw, Impact Ready, Diameter: 1-1/8" (29mm).

Overview

Hole Saw, Impact Ready, Diameter: 1-1/8" (29mm).

Optimized tooth geometry for faster drilling speeds. Does not punch through hole thanks to the raised shoulder and makes quick work of junction boxes. Faster cutting speed with patented tooth design. Thin walled design cuts faster for greater efficiency.

Also known as: 885911098519, D180018IR, DEWD180018IR, Hole shooter

Specifications

Diameter: 1 1/8 in, 29 mm
Diameter: 1 1/8 in, 29 mm