C-h Y48g34t15x 15kva 3ph Tfmr

Item #: 0757088

Cat #: Y48G34T15X

UPC: 786680013997

$ 8977.03 EA
Company wide:
0 in stock
Documents & Guides
15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 400y/231v, 50/60 Hz, 115 Degree C, Aluminum Windings

Overview

15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 400y/231v, 50/60 Hz, 115 Degree C, Aluminum Windings
Also known as: 786680013997, Y48G34T15X, CUTY48G34T15X

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 231/400Y
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 231/400Y