, Replaced by Eaton EGSX200NSEA

Item #: 0757045

Cat #: EGS200NSEA

UPC: 786685423111

Company wide:
0 in stock
Documents & Guides
Automatic Transfer Switch. 200 Amp, 120/240V AC, 2-Pole, NEMA 3R, Surface Mount, Mechanically Held Switch Type. Includes: Service Entrance Disconnect. HxWxD: 14.46" x 29.20" x 5.32". Replaced by Eaton EGSX200NSEA

Overview

Automatic Transfer Switch. 200 Amp, 120/240V AC, 2-Pole, NEMA 3R, Surface Mount, Mechanically Held Switch Type. Includes: Service Entrance Disconnect. HxWxD: 14.46" x 29.20" x 5.32". Replaced by Eaton EGSX200NSEA
Also known as: 786685423111, EGS200NSEA, CUTEGS200NSEA

Specifications

Amps: 200
Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120, 240
IP/NEMA Rating: NEMA 3R