Made in USA

, Replaced by Eaton EGSX50L12R

Item #: 0757037
Cat #: EGS50L12R
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Automatic Transfer Panel with Integral 12 Circuit. 50 Amp, 120/240V AC, 2-Pole, NEMA 3R. Surface Mount, Electrically Held Switch Type. HxWxD: 21.00" x 14.25" x 4.00". ***For use with Type CH Breakers*** , Replaced by Eaton EGSX50L12R

Overview

Automatic Transfer Panel with Integral 12 Circuit. 50 Amp, 120/240V AC, 2-Pole, NEMA 3R. Surface Mount, Electrically Held Switch Type. HxWxD: 21.00" x 14.25" x 4.00". ***For use with Type CH Breakers*** , Replaced by Eaton EGSX50L12R
Also known as: EGS50L12R, CUTEGS50L12R

Specifications

Circuits: 12
Volts AC: 120, 240
Mounting: Surface
Amps: 50
IP/NEMA Rating: NEMA 3R
Circuits: 12
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)