20 Amp Duplex Combination Switch, White

Item #: 0756955

Cat #: 5335-W

UPC: 078477156261

$ 37.62 EA
Company wide:
3 in stock
Documents & Guides
20 Amp, 120 Volt, Duplex Style Single-Pole / 5-20R AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.

Overview

20 Amp, 120 Volt, Duplex Style Single-Pole / 5-20R AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.

Leviton 5335 20 Amp, 120 Volt, Duplex Style Combination Single Pole Switch/Receptacle, Grounding, White

Also known as: 078477156261, 5335-W, LEV5335W

Specifications

Type: Toggle Switch, Receptacle, 2 Device, Duplex
Volts AC: 120
Amps: 20
Poles: 1
Material: Thermoplastic
Color: White
NEMA Configuration: 5-20R
Type: Toggle Switch, Receptacle, 2 Device, Duplex
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Volts AC: 120
Poles: 1
Color: White