Protective Cap

Item #: 0756917

Cat #: LPC215

UPC: 194006015844

$ 81.74 EA
Company wide:
0 in stock
Documents & Guides
Protective Cap, 200A, 15kV, For Loadbreak Reducing Tap

Overview

Protective Cap, 200A, 15kV, For Loadbreak Reducing Tap

Eaton increases strike distance and improves reliability with its Cooper Power series POSI-BREAK elbow and cap.

Also known as: 194006015844, LPC215, CPSLPC215

Specifications

Amps: 200
Volts AC: 15kV
Type: Loadbreak, Protective Cap
Amps: 200
Type: Loadbreak, Protective Cap
Volts AC: 15kV