D-Box Shelf, Fits 12"

Item #: 0756894

Cat #: DBSHELF12

UPC: 783510145354

$ 147.64 EA
Company wide:
0 in stock
Shelf, D-Box, Bulletin Dws1 (Wall-Mount Distribution Cabinet), Size/Dims: 24.00" x 12.00", Material/Finish: Steel/Light Gray

Overview

Shelf, D-Box, Bulletin Dws1 (Wall-Mount Distribution Cabinet), Size/Dims: 24.00" x 12.00", Material/Finish: Steel/Light Gray

Shelves provide additional storage in 36- and 48-in. (914- and 1219-mm) tall cabinets. Made of self-grounding plated 16 gauge steel. 75 lb. (34.0 kg) load rating. RAL 7035 polyester powder coat finish.

Also known as: 783510145354, DBSHELF12, HOFDBSHELF12

Features & Benefits

  • The D-Box Shelves provide additional storage in 36- and 48-inch (914- and 1219-mm) tall cabinets
  • Please note the load raint is 75 lb. (34.0 kg)

Specifications

Width: 12 in
Height: 24 in
Type: Rack Shelf
Material: Steel
Depth: 11.080 in
Width: 12 in
Type: Rack Shelf
Depth: 11.080 in
Height: 24 in
Material: Steel