330KVA 460D-460Y SCR DRIVE

Item #: 0756848

Cat #: DT651H330S

UPC: 783472542505

$ 17159.46 EA
Company wide:
0 in stock
Drive Isolation Transformer, 330 kVA, Drive Horse Power 300, 460 Delta Primary, 460Y/266 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561

Overview

Drive Isolation Transformer, 330 kVA, Drive Horse Power 300, 460 Delta Primary, 460Y/266 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472542505, DT651H330S, SOLDT651H330S

Specifications

Volt Amps: 330kVA
Type: Drive Isolation Transformers
Secondary Voltage: 460Y
Volt Amps: 330kVA
Secondary Voltage: 460Y
Type: Drive Isolation Transformers