Poke-Thru Device, Flush, Diameter: 7-1/2", Non-Metallic Cover

Item #: 0756727

Cat #: RC3ATCAB

UPC: 786564067085

$ 505.69 EA
Company wide:
0 in stock
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Brass. Diameter: 7-1/2 Inch. Depth: 9 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Ortronics TracJack Mounting Bezel & (2) Ortronics Series II Communication Housing (Devices Sold Separately). For use with Carpet or Tile Applications.

Overview

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Brass. Diameter: 7-1/2 Inch. Depth: 9 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Ortronics TracJack Mounting Bezel & (2) Ortronics Series II Communication Housing (Devices Sold Separately). For use with Carpet or Tile Applications.
Also known as: 786564067085, RC3ATCAB, WMDRC3ATCAB

Specifications

Depth: 9 in
Material: Brass
Depth: 9 in
Material: Brass