M12 Cordless Hackzall

Item #: 0756713

Cat #: 2420-20

UPC: 045242158638

$ 123.47 EA
Company wide:
3 in stock
Reciprocating Saw, Hackzall, M12, Cordless, SPM: 0 - 3000, Stroke Length: 1/2", Voltage: 12V, Weight: 2.2 lbs, Includes: (2) Hacksaw Blades & Bare Tool ***No Batteries or Charger Included***

Overview

Reciprocating Saw, Hackzall, M12, Cordless, SPM: 0 - 3000, Stroke Length: 1/2", Voltage: 12V, Weight: 2.2 lbs, Includes: (2) Hacksaw Blades & Bare Tool ***No Batteries or Charger Included***

At only 11 in. and 2.6 lbs, the HACKZALL® M12™ cordless lithium-ion reciprocating saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2 in. stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK™ blade clamp offers fast and easy blade changes.

Also known as: 045242158638, 2420-20, MIL242020

Features & Benefits

  • Only 11 in. and 2.2 lbs. for cutting in tight spaces
  • Keyless quik-lok™ blade clamp allows for quick and easy blade changes
  • All-metal gear case for added durability
  • Variable speed trigger for increased user control
  • Battery fuel gauge displays remaining run-time
  • Accepts both HACKZALL® and SAWZALL® style blades
  • Built-in LED light illuminates work surface

Specifications

Volts DC: 12
Volts DC: 12