13-in-1 Ratcheting Screwdriver

Item #: 0756705

Cat #: D131R

UPC: 781002812517

$ 83.56 EA
Company wide:
36 in stock
Documents & Guides
13-in-1 Ratcheting Screwdriver, Includes: Phillips (#0, #1, #2, #3), Square (#1, #2), TORX (T10, T15, T20, T25), Slotted (4, 6), Hex (1/4")

Overview

13-in-1 Ratcheting Screwdriver, Includes: Phillips (#0, #1, #2, #3), Square (#1, #2), TORX (T10, T15, T20, T25), Slotted (4, 6), Hex (1/4")

The D131R is a 13 in 1 Ratcheting Screwdriver that has a precision 28 tooth ratchet capable of delivering over 225lbs of torque strength making fastener installations quick and easy. It also comes with a convenient patented retractable bit cartridge that is loaded with six double-ended bits for a total of twelve different standard sized drivers and a 1/4'' Hex Drive Shaft, which is ideal for driving 1/4'' Hex Head Screws.

Also known as: 781002812517, D131R, DOTD131R, Lea

Specifications

Size: 1/4 in
Material: Zinc Alloy
Size: 1/4 in
Material: Zinc Alloy