11W S14 Incandescent Lamp, Frosted

Item #: 0756668

Cat #: S3966

UPC: 045923039669

Company wide:
0 in stock
11 Watt S14 Incandescent; Frost; 2500 Average rated hours; 65 Lumens; Medium Base; 130 Volt

Overview

11 Watt S14 Incandescent; Frost; 2500 Average rated hours; 65 Lumens; Medium Base; 130 Volt
Also known as: 045923039669, S3966, SATS3966

Specifications

Lumens: 65
Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Shape: S14 (Straight)
Wattage: 11
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 65
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 11
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Shape: S14 (Straight)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent