Corner Angle Fitting, 90°, 2-Hole, Bolt Hole: 9/16", Stainless Steel

Item #: 0756595

Cat #: B230SS4

UPC: 781011522957

$ 13.64 EA
Company wide:
109 in stock
Documents & Guides
Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: 304 Stainless Steel.

Overview

Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: 304 Stainless Steel.
Also known as: 781011522957, B230SS4, BLIB230SS4

Specifications

Material: Stainless Steel
Mounting: 2-Hole
Material: Stainless Steel
Mounting: 2-Hole