Reducing Bushing, Threaded, 1" x 1/2", Steel

Item #: 0756535

Cat #: RE31-TB

UPC: 786210058665

$ 15.99 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, 1 Inch x 1/2 Inch, Threaded, Steel, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 1 Inch x 1/2 Inch, Threaded, Steel, For Use With Rigid/IMC Conduit
Also known as: 786210058665, RE31-TB, THBRE31TB

Specifications

Diameter: 1/2 in, 1 in
Material: Steel
Diameter: 1/2 in, 1 in
Material: Steel