1-1/4 To 2" Ground Clamp With 1" Hubs Bronze

Item #: 0756527

Cat #: 272H

UPC: 781002100614

$ 51.43 EA
Company wide:
0 in stock
Documents & Guides
1-1/4 To 2" Ground Clamp With 1" Hubs Bronze

Overview

1-1/4 To 2" Ground Clamp With 1" Hubs Bronze

Ground Clamps with Hubs are used to connect conduit (Rigid or IMC) to steel or copper water pipe and provide a ground wire termination point. They are manufactured from a highly conductive copper alloy and have steel or bronze screws.

Also known as: 781002100614, 272H, DOT272H

Specifications

Material: Bronze
Material: Bronze