Platinum Drill Bit & Hand Tap Combo

Item #: 0756396

Cat #: 06548

UPC:

Company wide:
0 in stock
Documents & Guides
Drill Bit/Hand Tap Combo, 135° Split Point Tip, Self-Centering. Drill Bit Size: 5/16, Tap: 3/8 - 16, Material: Platinum, Application: Stainless Steel, Metal, Titanium Alloys, Hard-to-Drill Materials. CHP I308-10-24-P & IXL5-25

Overview

Drill Bit/Hand Tap Combo, 135° Split Point Tip, Self-Centering. Drill Bit Size: 5/16, Tap: 3/8 - 16, Material: Platinum, Application: Stainless Steel, Metal, Titanium Alloys, Hard-to-Drill Materials. CHP I308-10-24-P & IXL5-25
Also known as: 06548, CHP06548

Specifications

Type: Combination Drill/Tap Bits
Type: Combination Drill/Tap Bits