Has Been Replaced By Leviton GFNT1DIN

Item #: 0756306
Cat #: 7599-DIN
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, GFCI, DIN-Rail Mountable Modules Receptacle, Straight Blade, Industrial Grade, Grounding, Standard Duplex, Terminal Block Wired, Strap - Black. Has Been Replaced By Leviton GFNT1DIN - Item #140708

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, GFCI, DIN-Rail Mountable Modules Receptacle, Straight Blade, Industrial Grade, Grounding, Standard Duplex, Terminal Block Wired, Strap - Black. Has Been Replaced By Leviton GFNT1DIN - Item #140708
Also known as: 7599-DIN, LEV7599DIN

Specifications

Type: Grounding, Receptacle, Industrial Grade, GFCI, Decora
Volts AC: 120
Mounting: DIN Rail
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Industrial Grade, GFCI, Decora
Mounting: DIN Rail
Amps: 15
Volts AC: 120
Color: Black
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)