Rectangular Pull Box

Item #: 0756301

Cat #: 1324153L

UPC:

Company wide:
0 in stock
Documents & Guides
Rectangular Pull Box, Material: HDPE. W x L x D: 14" x 24" x 15". Color: Gray. Includes: Penta Bolts.

Overview

Rectangular Pull Box, Material: HDPE. W x L x D: 14" x 24" x 15". Color: Gray. Includes: Penta Bolts.
Also known as: 1324153L, OLD1324153L

Specifications

Depth: 15 in
Height: 24 in
Color: Gray
Width: 14 in
Material: Polyethylene
Depth: 15 in
Color: Gray
Material: Polyethylene
Height: 24 in
Width: 14 in