HZ DL020EUN0TGCEU HAZ3,LED 166W GLO

Item #: 0756296

Cat #: DL020EUN0TGCEU

UPC: 786607189781

Call for price
Company wide:
0 in stock
Documents & Guides
HAZ DL020EUN0TGCEU HAZ3 LED 1

Overview

HAZ DL020EUN0TGCEU HAZ3 LED 1
Also known as: 786607189781, DL020EUN0TGCEU, HAZDL020EUN0TGCEU

Specifications

Wattage: 137
Color Temperature: 5000 (Bright White)
Lumens: 20000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 137
Lumens: 20000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)