Autotransformer, Dry Type, 15/12KVA, 600/480 - 480/380VAC, 3PH

Item #: 0756246

Cat #: T2527031

UPC: 047503084526

$ 2265.37 EA
Company wide:
0 in stock
Documents & Guides
Autotransformer, Dry Type, 15/12 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Wall Mount

Overview

Autotransformer, Dry Type, 15/12 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Wall Mount

Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out.

Also known as: 047503084526, T2527031, ACMT2527031

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer, Auto Transformer
Volt Amps: 15kVA, 12kVA
Primary Voltage: 480/600
Secondary Voltage: 380/480
Phase: 3
Volt Amps: 15kVA, 12kVA
Secondary Voltage: 380/480
Type: Dry Type Transformer, Auto Transformer
Primary Voltage: 480/600