42W Floodlight, CFL

Item #: 0756233
Cat #: TFM 42TRT RB MVOLT LPI
UPC: 745976519070
$ 115.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Flood Light, 42W CFL, Multivolt, Lamp Included, Color: Bronze

Overview

Flood Light, 42W CFL, Multivolt, Lamp Included, Color: Bronze
Also known as: 745976519070, TFM 42TRT RB MVOLT LPI, LITTFM42TRTRBMVLPI

Specifications

Wattage: 42
Volts AC: 120
Mounting: Knuckle
Color: Bronze
Light Technology: Fluorescent
Wattage: 42
Mounting: Knuckle
Light Technology: Fluorescent
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)