PAR56, 350W, 75V

Item #: 0756228
Cat #: 350PAR56/SP-75V
UPC:
Call for price
Company wide:
28 in stock
Incandescent Reflector Lamp, 350W, 6200Lm, 75V, Bulb: PAR56, Base: Screw Terminal (G13), Color Temperature: 2900K, Rated Average Life: 750 Hrs. Primary Application Train; Locomotive.

Overview

Incandescent Reflector Lamp, 350W, 6200Lm, 75V, Bulb: PAR56, Base: Screw Terminal (G13), Color Temperature: 2900K, Rated Average Life: 750 Hrs. Primary Application Train; Locomotive.
Also known as: 350PAR56/SP-75V, CUR350PAR56SP75V

Specifications

Color Temperature: 2900 (Warm White)
Color Rendering Index (CRI): 78
Shape: PAR56 (Sealed Beam)
Lumens: 6200
Wattage: 350
Light Technology: Incandescent
Color Temperature: 2900 (Warm White)
Shape: PAR56 (Sealed Beam)
Wattage: 350
Color Rendering Index (CRI): 78
Lumens: 6200
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)