PAR56, 350W, 75V

Item #: 0756228

Cat #: 350PAR56/SP-75V

UPC:

$ 25.97 EA
Clearance
Price good while supplies last
Company wide:
72 in stock
Incandescent Reflector Lamp, 350W, 6200Lm, 75V, Bulb: PAR56, Base: Screw Terminal (G13), Color Temperature: 2900K, Rated Average Life: 750 Hrs. Primary Application Train; Locomotive.

Overview

Incandescent Reflector Lamp, 350W, 6200Lm, 75V, Bulb: PAR56, Base: Screw Terminal (G13), Color Temperature: 2900K, Rated Average Life: 750 Hrs. Primary Application Train; Locomotive.
Also known as: 350PAR56/SP-75V, CND350PAR56SP75V

Specifications

Color Temperature: 2900 (Warm White)
Color Rendering Index (CRI): 78
Shape: PAR56 (Sealed Beam)
Lumens: 6200
Wattage: 350
Light Technology: Incandescent
Color Temperature: 2900 (Warm White)
Shape: PAR56 (Sealed Beam)
Wattage: 350
Color Rendering Index (CRI): 78
Lumens: 6200
Light Technology: Incandescent