Electronic Ballast, Fluorescent, High Output, 2-Lamp, 54W, 120-277V

Item #: 0756207

Cat #: ICN-2S54-T-35M

UPC: 781087131794

$ 66.80 EA
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Output, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: T5HO, Ballast Factor: Normal

Overview

Electronic Ballast, Fluorescent, High Output, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: T5HO, Ballast Factor: Normal
Also known as: 781087131794, ICN-2S54-T-35M, ADVICN2S54T35M

Specifications

Family / Style: Centium
Type: Programmed Start, High Output, Electronic
Wattage: 54
Volts AC Range: 120 - 277
Family / Style: Centium
Wattage: 54
Type: Programmed Start, High Output, Electronic
Volts AC Range: 120 - 277