HZ DL015EUN0TGCA2EU HAZ3,LED,15KLM

Item #: 0756195

Cat #: DL015EUN0TGCA2EU

UPC: 786607187930

Company wide:
0 in stock
HAZ DL015EUN0TGCA2EU HAZ3 LED

Overview

HAZ DL015EUN0TGCA2EU HAZ3 LED
Also known as: 786607187930, DL015EUN0TGCA2EU, HAZDL015EUN0TGCA2E

Specifications

Lumens: 15800
Mounting: Pendant
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 15800
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pendant
Wattage: 103