RADT90KIT2EZ - RADIUS T 90 KIT-1/cs

Item #: 0756124

Cat #: 942911

UPC: 800388014879

$ 88.36 EA
Company wide:
0 in stock
2 inch high 90 degree 5 1/2 inch radius kit contains two radius T 90 12 splice, ten EZBN 1/4 eight CE25 and four CE40 Provides a sturdy radius tee that facilitates pulling MC or large power cables. Electro zinc finish for indoor use

Overview

2 inch high 90 degree 5 1/2 inch radius kit contains two radius T 90 12 splice, ten EZBN 1/4 eight CE25 and four CE40 Provides a sturdy radius tee that facilitates pulling MC or large power cables. Electro zinc finish for indoor use
Cablofil is the global gold standard for total cable management. Explore the one-stop shop for innovative, fast, and dependable cable management systems including wire mesh tray, ladder cable tray, prefab assemblies, fasteners, and assemblies.
Also known as: 800388014879, 942911, CBFRADT90KIT2EZ

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)