Self-Drilling Screw, Pan Head, Phillips, #10 x 2", Zinc Plated Steel

Item #: 0756114

Cat #: TEKPH102

UPC: 781002174509

$ 0.45 EA
Company wide:
0 in stock
Self Drilling Screws, Pan Head Phillips, 10 x 2 Inch

Overview

Self Drilling Screws, Pan Head Phillips, 10 x 2 Inch

Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.

Also known as: 781002174509, TEKPH102, DOTTEKPH102

Specifications

Length: 2 in
Size: # 10
Drive: Phillips
Material: Steel
Length: 2 in
Drive: Phillips
Size: # 10
Material: Steel