HZ DL010EUN0R5LA2EU HAZ3,LED,10KLM

Item #: 0756088

Cat #: DL010EUN0R5LA2EU

UPC: 786607187268

Company wide:
0 in stock
HAZ DL010EUN0R5LA2EU HAZ3 LED

Overview

HAZ DL010EUN0R5LA2EU HAZ3 LED
Also known as: 786607187268, DL010EUN0R5LA2EU, HAZDL010EUN0R5LA2E

Specifications

Lumens: 10500
Mounting: Pendant
Wattage: 74
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 10500
Wattage: 74
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED