HZ DL010EUN0R3B2EU HAZ3 LED,10KLM,1

Item #: 0756057

Cat #: DL010EUN0R3B2EU

UPC: 786607187541

Call for price
Company wide:
0 in stock
HAZ DL010EUN0R3B2EU HAZ3 LED

Overview

HAZ DL010EUN0R3B2EU HAZ3 LED
Also known as: 786607187541, DL010EUN0R3B2EU, HAZDL010EUN0R3B2EU

Specifications

Lumens: 10500
Wattage: 74
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 10500
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 74
Light Technology: LED