HZ DL007EUN0TGS4EU HAZ3,LED,7KLM,12

Item #: 0756038

Cat #: DL007EUN0TGS4EU

UPC: 786607187671

Company wide:
0 in stock
Documents & Guides
HAZ DL007EUN0TGS4EU HAZ3 LED

Overview

HAZ DL007EUN0TGS4EU HAZ3 LED
Also known as: 786607187671, DL007EUN0TGS4EU, HAZDL007EUN0TGS4EU

Specifications

Wattage: 48
Lumens: 7500
Mounting: Stanchion
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Mounting: Stanchion
Volts AC Range: 120 - 277
Lumens: 7500
Light Technology: LED